Silver Bulk Container, Steel, 59 1/4 in L, 48 in W, 37 1/4 in H, 68.0 cu ft Volume Capacity (Discontinued)
- Mfr # BTS-GT-01
- Zoro # G3440921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTS-GT-01
Zoro #
G3440921
UPC #
-
Country of Origin
Unknown
Dimensions
Folded Height
29 1/4 in
Folded Length
56 1/2 in
Folded Width
45 1/4 in
Inside Height
52 1/4 in
Inside Width
45 1/4 in
Inside Length
56 1/2 in
Details
Item
Bulk Container
Color
Silver
Material
Steel
Volume Capacity
68.0 cu ft
Load Capacity
4000 lb
Finish
Metalic
Fork Entry
4-Way Entry
Includes
Telescoping Closed Top
Description
Bulk Container, Color Silver, Folded Height 29 1/4 in, Folded Width 45 1/4 in, Fork Entry 4-Way Entry, Volume Capacity 68.0 cu ft, Finish Metalic, Inside Height 52 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.