Zoro Homepage

Long Reach Pruner, Razor Edge Blade, 3/4 in Cut Cap, 6 ft Tool L

  • Mfr # LA-180R18

  • Zoro # G311769433


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 ft
Cutting Capacity
3/4 in
Blade Type
Razor Edge
Telescoping Handle
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-180R18
Zoro #
G311769433
UPC #
4965280735201
Country of Origin
Japan

Dimensions

Overall Length
6 ft

Details

Cutting Capacity
3/4 in
Blade Type
Razor Edge
Item
Long Reach Pruner
Telescoping Handle
No

Description

Introducing the ARS 6' R-Series Long Reach Pruner Razor Edge for professional-grade pruning. With a lightweight aluminum handle and a blade made of hardened steel and chrome, these pruners offer durability and rust resistance. The 180-degree rotatable handle allows for cutting branches at hard-to-reach angles, providing added strength with an extra-strong blade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.