
Replacement Super Turbocut Blade For Pole Saw, Curved Blade, Steel 13 in L Blade
Mfr # SB-UV32E1
Zoro # G511769448
product price:Â $37.75
/eaKey Features
Blade Length
13 in
Blade Material
Steel
Blade Type
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-UV32E1
Zoro #
G511769448
UPC #
4965280444257
Country of Origin
Japan
Dimensions
Blade Length
13 in
Details
Blade Material
Steel
Blade Type
Curved
Item
Replacement Super Turbocut Blade For Pole Saw
Description
Upgrade your pole saw with the ARS 13 E-Series Super Turbocut Replacement Bladethe best blades in the industry. These blades maintain razor sharpness for an extended period, outlasting competitors. The impulse-hardened teeth stay sharp three times longer than the regular version, ensuring top-tier quality and durability for efficient pruning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.