
Tree Lopper, Bypass Blade, 1-4/10 in Cut Cap, Aluminum Handle, 25 in Tool L
Mfr # LPB-30M
Zoro # G911769451
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Cutting Capacity
1-4/10 in
Handle Material
Aluminum
Blade Type
Bypass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPB-30M
Zoro #
G911769451
UPC #
4965280448330
Country of Origin
Japan
Dimensions
Overall Length
25 in
Details
Cutting Capacity
1-4/10 in
Handle Material
Aluminum
Blade Type
Bypass
Item
Tree Lopper
Description
Uncover the extraordinary cutting performance of the ARS 25in Tree Lopper. These loppers have been enhanced in every aspect, featuring precision ground blades made from non-stick coated high carbon tool steel for effortless cutting. The counter blade, fully forged and stepped, minimizes friction and clogging. Crafted from lightweight yet durable heavy-duty aluminum, the handles ensure comfortable use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.