
Vineyard Lopper, Bypass Blade, 1-3/4 in Cut Cap, Alloy Steel Alloy Steel Handle, 19 in Tool L
Mfr # LPB-20S
Zoro # G514563609
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19 in
Cutting Capacity
1-3/4 in
Blade Material
Alloy Steel
Handle Material
Alloy Steel
Blade Type
Bypass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LPB-20S
Zoro #
G514563609
UPC #
4965280448293
Country of Origin
Japan
Dimensions
Overall Length
19 in
Details
Cutting Capacity
1-3/4 in
Blade Material
Alloy Steel
Handle Material
Alloy Steel
Blade Type
Bypass
Item
Vineyard Lopper
Description
Experience exceptional cutting performance with the ARS 19 Vineyard Lopper. These loppers have been upgraded in every aspect, boasting precision ground blades made from non-stick coated high carbon tool steel for unparalleled efficiency. The fully forged and stepped counter blade minimizes friction and clogging. The lightweight heavy-duty aluminum handles and improved shock absorbers ensure a comfortable pruning experience with slightly narrower blades for easy maneuvering in tighter spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.