Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VSX 9" Heavy-Duty Hand Pruner

  • Mfr # HP-VS9XZ

  • Zoro # G702679884


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP-VS9XZ
Zoro #
G702679884
UPC #
4965280679512
Country of Origin
Japan

Dimensions

Overall Length
9 in

Details

Item
Heavy Duty Hand Pruner

Description

The VSX-series of hand pruners offers a number of features for professional use. The locking latch is released by simply squeezing the handles, enabling single handed operation. The pruners are made of thick high quality cast aluminum with a non-slip coating of smooth plastic for greater durability and comfort. These pruners are lightweight and perfectly balanced to allow all day use with minimal strain and fatigue. The blades are hard chrome plated for greater hardness and rust and sap resistance. The blades are offset at an angle to maintain natural hand strength and can be re-sharpened or replaced. The VSX series is available in 3 versions to fit larger and smaller hand sizes!

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.