Arsenal By Ergodyne
Bag/Tote, Tool Bag, Blue, 2 Pockets
Mfr # 5875
Zoro # G0911535
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Blue
- Material Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility
- Features Tool Bag
- Size Large
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J07516)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 18"L, SDS Plus (HC2055)
- DREMEL Bosch BlueGranite Turbo 3/8 in. X 6 in. L Carbide Tipped Hammer Drill Bit 1 pc (HCBG12T)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 1.03"L, GP Phenolic (3004SM)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, XL (5976)
- ARSENAL BY ERGODYNE Tool Duffel Bag, Large Polyester Duffel Bag, 6300ci, Black, 2 Pockets (GB5020LP)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Black, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Tool Bag, PPE Duffel Bag, Black, Black (5189)
- ARSENAL BY ERGODYNE Backpack, Tool Backpack Dual Compartment, Gray, Black, 26 Pockets (5843)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, L (5974)
- SAFEWAZE 20" Duffle Bag (FS8150)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes