AthleticShoe, Black/Gray, Men's, 9, W, PR

  • Mfr # RB5040-W-09.0
  • Zoro # G525040403
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Maximum Heat Rating
250 Degrees F
Insulated
No
Gender
Men's
Closure
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-09.0
Zoro #
G525040403
UPC #
690774791862
Country of Origin
Cambodia
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Insulated
No
Gender
Men's
Closure
Lace Up
Puncture-Resistant Sole
No
Liner Material
Mesh, Nylon
Includes Metatarsal Guard
No
All-Leather Upper
No
Metatarsal Guard
No
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Upper Material
Mesh, Microfiber
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
Outsole Material
Rubber
Color
Black/Gray
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Style Number
RB5040
Wire Color
Black/Gray

Dimensions

Size
9
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews