Shadow Disposable Exam Gloves, Nitrile, Powder Free, 6 mil, Black, L, Case of 1000

  • Mfr # SHD936

  • Zoro # G922602662


product price:  $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHD936
Zoro #
G922602662
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
6 mil
Size
L

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Shadow

Description

Shadow 6 mil black nitrile gloves with superior tear resistance, textured grip, and medical-grade protection. It complies with FDA CFR Title 21 Indirect Food Additive Regulations Part 177 for safe food handling applications. It is ideal for medical, industrial, automotive, tattoo, piercing, and food prep applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.