
Shadow Disposable Exam Gloves, Nitrile, Powder Free, 6 mil, Black, M, Case of 1000
Mfr # SHD935
Zoro # G322602378
product price:Â $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHD935
Zoro #
G322602378
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
6 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Shadow
Description
Shadow 6 mil black nitrile gloves with superior tear resistance, textured grip, and medical-grade protection. It complies with FDA CFR Title 21 Indirect Food Additive Regulations Part 177 for safe food handling applications. It is ideal for medical, industrial, automotive, tattoo, piercing, and food prep applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.