Shop ART NOIR
See all product information
Create Account
Shadow Disposable Exam Gloves, Nitrile, Powder Free, 6 mil, Black, XL, Case of 900
- Mfr # SHD938
- Zoro # G422602346
product price:Â
$
117.99
/pk of 900, $0.13/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHD938
- Zoro #
- G422602346
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
- Palm Thickness
- 6 mil
Details
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- Shadow
Description
Shadow 6 mil black nitrile gloves with superior tear resistance, textured grip, and medical-grade protection. It complies with FDA CFR Title 21 Indirect Food Additive Regulations Part 177 for safe food handling applications. It is ideal for medical, industrial, automotive, tattoo, piercing, and food prep applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.