Zoro Homepage

Snake Anchor 8 ft

  • Mfr # SA-8

  • Zoro # G405971971


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Standards
Meets Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887
Includes
One-and-only combination system of tube shaped ring and parallel sewn 8mm polyamide rope
Features
Can be continuously adjusted (2.7 inch intervals)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-8
Zoro #
G405971971
UPC #
-
Country of Origin
Germany

Details

Standards
Meets Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887
Includes
One-and-only combination system of tube shaped ring and parallel sewn 8mm polyamide rope
Features
Can be continuously adjusted (2.7 inch intervals)

Description

The SnakeAnchor serves as a lanyard and anchoring device, and can be continuously adjusted (2.7 inch intervals). It can be installed open and used as a friction device with pulley or biner in the desired length. It also can be installed in choking mode and continuously adjusted as well. The one-and-only combination system of tube shaped ring, parallel sewn 8mm polyamide rope as well as segment stitching makes for a strong, versatile and easy to use tool in everyday work situations. If you want to secure or block the choked sling, you just need to install a small binder into an open rope segment right in front of the ring. Climbing ropes can be fastened as lower anchor. This way you can for example install a lowering device for aerial rescue at any given place.
• One-and-only combination system of tube shaped ring and parallel sewn 8mm polyamide rope
• Can be continuously adjusted (2.7 inch intervals)
• Meet Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.