Shop ART1ST
See all product information
Create Account
UCreate Tracing Pad, White, 40PK
- Mfr # PAC2369
- Zoro # G807479952
product price:Â
$
3.85
/pk of 40, $0.10/ea
Sold in multiples of 3Â pks for
$11.55
Key Features
Standards
Sustainable Forestry Initiative (SFI)
Sheet Color
Transparent
Number of Sheets
40
Margin Rule Type
Unruled
Sheet Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAC2369
- Zoro #
- G807479952
- UPC #
- 45173023692
- Country of Origin
- United States
- Item
- Tracing Pad
- Standards
- Sustainable Forestry Initiative (SFI)
- Sheet Color
- Transparent
- Number of Sheets
- 40
- Margin Rule Type
- Unruled
- Sheet Type
- Plain
- Features
- Bleed-free
Dimensions
- Sheet Size
- 9 in x 12 in
Description
Art1st Tracing Pad 40 Sheets Plain Unruled 9 x 12 Transparent Paper Bleedfree 40 Pad Tracing pad contains semitransparent paper Use with dry media with pencils, pens, markers, charcoal and pastels for sketches and overlays Paper is recyclable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.