Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Arthouse Arthouse 623007 Brick Wallpaper; Black 623007

Arthouse 623007 Brick Wallpaper; Black (Discontinued)

  • Mfr # 623007
  • Zoro # G603931630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623007
Zoro #
G603931630
UPC #
5050192623070
Country of Origin
China

Description

Our new black brick design is perfect to bring the very bang on trend loft look to your home, all without breaking the bank. Why not take a look at our hugely popular White Brick also. This new design will add impactful decor to your room.

Features
  • 5726 sq ft per roll
  • Pattern repeat 22 in
  • Pattern match - straight match
  • Designed in the UK
Specifications
  • Area Coverage Per Roll (sq. ft. for each roll): 57.26
  • Product Length (ft.): 31.5
  • Product Thickness (in.): 0.01
  • Product Width (in.): 6
  • Application Type: Non-pasted
  • Color: Black
  • Commercial/Residential: Commercial,Residential
  • Lifestage: Adult
  • Material: Paper
  • Number of Rolls Included: 1
  • Pattern name: Black Brick
  • Pattern Type: Brick
  • Removal Type: Strippable
  • Style: Industrial
  • Style: Classic
  • Use: Commercial / Residential
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.