This item is Discontinued.

Arthouse Arthouse 690101 Pindorama Wallpaper; Navy 690101

Arthouse 690101 Pindorama Wallpaper; Navy (Discontinued)

  • Mfr # 690101
  • Zoro # G904174774
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
690101
Zoro #
G904174774
UPC #
5050192690119
Country of Origin
China

Description

Pindorama is an interesting interlocking leaf and floral design with high gloss highlights that add a shiny and beautiful texture to the wall covering. Delicate multi-colored flowers contrast with a background shadow print for an impactful effect on your walls. Perfect as a feature wall or used or on all four walls.

Features
  • Interlocking leaf and floral design
  • High Gloss Highlights
  • Paper Substrate
  • Pattern repeat- 209 in
Specifications
  • Area Coverage Per Roll (sq. ft. for each roll): 57.26
  • Product Length (ft.): 32.9
  • Product Thickness (in.): 0.01
  • Product Width (in.): 20.8 in
  • Application Type: Non-pasted
  • Color: Navy
  • Commercial/Residential: Residential
  • Lifestage: Adult
  • Match Type: Drop match
  • Material: Paper
  • Number of Rolls Included: 1
  • Pattern name: Pindorama Navy
  • Pattern Type: Botanical
  • Removal Type: Strippable
  • Style: Bohemian,Cottage,Glam
  • Style: Modern
  • Use: Residential
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.