This item is Discontinued.

Arthouse Arthouse 694800 Tropical Palm Wallpaper; Green 694800

Arthouse 694800 Tropical Palm Wallpaper; Green (Discontinued)

  • Mfr # 694800
  • Zoro # G204174696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694800
Zoro #
G204174696
UPC #
5050192694803
Country of Origin
China

Description

Go totally tropical with this palm leaf design. The vibrant green leaves are sure to brighten up any room. Perfect for a feature wall.

Features
  • Vibrant palm leaf design
  • Ideal for any home and would suit bedrooms, hallways and living rooms
  • Pattern match-straight match
  • Paste the paper product
Specifications
  • Area Coverage Per Roll (sq. ft. for each roll): 57
  • Product Length (ft.): 33
  • Product Thickness (in.): 0.01
  • Product Width (in.): 20.5
  • Application Type: Non-pasted
  • Color: Green
  • Commercial/Residential: Residential
  • Features: No Additional Features
  • Lifestage: Adult
  • Material: Paper
  • Number of Rolls Included: 1
  • Pattern name: Tropical Palm
  • Pattern Repeat Distance (in.): 25
  • Pattern Type: Botanical
  • Removal Type: Strippable
  • Style: Bohemian
  • Theme: Novelty
  • Use: Residential
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.