Shop All Wall Coverings
Arthouse
Arthouse 696600 Urban Brick Wallpaper; Red
Mfr # 696600
Zoro # G604174654
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Arthouse
- MFR # 696600
- Zoro # G604174654
- UPC # 5050192696609
- Country of Origin China
- Category Wall Coverings
Description
This realistic red brick design will help create that on-trend look in any room. Versaitle, it can work as a stand alone feature wall or across multiple wall within a room. Ideal for any home and would suit bedrooms, hallways and living rooms.
Features- On-trend brick effect pattern
- Ideal for any home and would suit bedrooms, hallways and living rooms
- Pattern match off set 105 in
- Paste the paper product
- Area Coverage Per Roll (sq. ft. for each roll): 57
- Product Length (ft.): 33
- Product Thickness (in.): 0.01
- Product Width (in.): 20.5
- Application Type: Non-pasted
- Color: Red
- Commercial/Residential: Residential
- Features: No Additional Features
- Lifestage: Adult
- Match Type: Drop match
- Material: Paper
- Number of Rolls Included: 1
- Pattern name: Urban Brick
- Pattern Repeat Distance (in.): 21
- Pattern Type: Brick
- Removal Type: Strippable
- Style: Farmhouse
- Theme: Novelty
- Use: Residential
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 36 in. W (45NG76)
- S & W MANUFACTURING Glide-Rite, 303SS, EL Base, M10, 61mm, 102mm (SMG06-EL)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 26D IC)
- PEMKO 280C-SWTKIT/6 6' Side Wall Track Kit Clear Anodized Aluminum (280C-SWTKIT/6)
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - White OaK (12"W x 96"L) (011296101WK1)
- EKENA MILLWORK 12"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL12X20AS-02)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X94X0375BI)
- EKENA MILLWORK Harrison Raised Panel Decorative Wall Panel, 28"W x 16"H x 5/8"P (WALP28X16X062HAR)
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - Paint Grade (12"W x 96"L) (011296101PT1)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- EKENA MILLWORK 45 3/4"W x 24 1/2"H x 1 1/4"D Canyon Ridge Stacked Stone StoneWall Faux Stone Siding Panel Sandstone (PNU24X48CNSD)
- Arthouse Wall Coverings