This item is Discontinued.

Arthouse Arthouse 698305 Mermazing Scales Wallpaper; Ice Blue 698305

Arthouse 698305 Mermazing Scales Wallpaper; Ice Blue (Discontinued)

  • Mfr # 698305
  • Zoro # G104174697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
698305
Zoro #
G104174697
UPC #
5050192698351
Country of Origin
China

Description

A modern geo design in the form of mermaid scales in bright blue and purple tones. With encased glitter it will make any wall sparkle. A perfect co-ordinate for our Mermazing wallpaper.

Features
  • Perfect for any girls bedroom
  • Co-ordinates with our Mermazing wallpaper
  • Pattern match straight match
  • Paste the paper product
Specifications
  • Area Coverage Per Roll (sq. ft. for each roll): 57
  • Product Length (ft.): 33
  • Product Thickness (in.): 0.01
  • Product Width (in.): 20.5
  • Application Type: Non-pasted
  • Color: Ice Blue
  • Commercial/Residential: Residential
  • Features: No Additional Features
  • Lifestage: Kid
  • Material: Paper
  • Number of Rolls Included: 1
  • Pattern name: Mermazing Scales
  • Pattern Repeat Distance (in.): 21
  • Pattern Type: Animal Print
  • Removal Type: Strippable
  • Style: Glam
  • Theme: Animals
  • Use: Residential
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.