
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT91-2MS
Zoro #
G4490188
UPC #
030615159114
Country of Origin
Mexico
Dimensions
Width
17"
Height
0.13"
Depth
12"
Details
Item
Desk Pad,12X17",Black
Material
RhinolinĀ®
Color
Black
Finish
Low-glare Black Satin
Weight
0.6 lbs
Container Shape
Rectangular
Backing Material
Foam
Description
Rhinolin(R) II Desk Pad w/Microban(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.