Desk Pad, Clear, PVC, 24 in. x 38 in. x 1mm
- Mfr # AOP6080MS
- Zoro # G5524687
product price:Â
$
50.29
/ea
Key Features
Material
PVC
Color
Clear
Width
38 in
Height
1 mm
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AOP6080MS
- Zoro #
- G5524687
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 38 in
- Height
- 1 mm
- Depth
- 24 in
- Overall Height
- 1mm
- Overall Depth
- 24 in
- Overall Width
- 38 in
- Thickness
- 1/16 in
Details
- Item
- Desk Pad
- Material
- PVC
- Color
- Clear
- Finish
- Glossy
- Features
- Cushioned, Antimicrobial, Non-slip, Scratch Resistant, Stain Resistant
- Standards
- Meets or Exceeds ANSI/BIFMA
- Product Type
- Desk Pad
- Container Shape
- Rectangular
- Shell Material
- PVC
- Wire Color
- Clear
Description
Desk Pad, Clear, PVC, Depth 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.