Artistic

Desk Pad, W/Side Panels, Black


product price: $28.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Leather-Like
  • Width 24"
  • Depth 19"
  • Features With Leather-Like Side Panels
See all product information

Product Information

Dimensions

Width 24"
Depth 19"

Details

Item Desk Pad,W/Side Panels,Black
Color Black
Material Leather-Like
Features With Leather-Like Side Panels
Finish Nonglare
Weight 2.6 lbs
Container Shape Rectangular

Description

Executive Desk Pad with Microban(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.