Shop ARTISTIC
See all product information
RHINOLIN II DESK PAD WITH ANTIMICROBIAL PRODUCT PROTECTION, 17 X 12, BLACK
Mfr # LT912MS
Zoro # G710824139
product price:Â $37.59
/eaKey Features
Material
Rhinolin
Color
Black
Overall Depth
12in
Series
II
Features
Durable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LT912MS
Zoro #
G710824139
UPC #
30615159114
Country of Origin
Mexico
Dimensions
Overall Depth
12in
Overall Width
17in
Thickness
125 mil
Details
Item
Desk Pad
Material
Rhinolin
Color
Black
Series
II
Features
Durable
Container Shape
Rectangular
Backing Material
Foam
Description
Ultra-smooth, custom-engineered, cushioned writing surface provides just the right amount of support without being too soft. Protects your desktop. Safe for all desk finishes. Non-glare satin finish reduces eyestrain and is ultra-comfortable under pen while protecting and beautifying your desk. Infused with antimicrobial product protection that is compounded in and never wears off. Specially engineered, permanently bonded, non-slip foam backing keeps desk pad in place. Width: 17in; Depth: 12in; Base Color: Black; Finish: Low-glare Black Satin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.