Artistic

Urban Collection Pencil Cup, Black


product price: $8.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Compartments 1
  • Color Black
  • Material Perforated Steel
  • Height 4.5"
  • Outside Diameter 3.5"
See all product information

Product Information

Dimensions

Height 4.5"
Outside Diameter 3.5"

Details

Item Urban Collection Pencil Cup,Black
Number of Compartments 1
Color Black
Material Perforated Steel
Weight 0.26 lbs

Description

Urban Collection Punched-Metal Pencil Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.