Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Sconce, Wall Mount Light With Telescopic Swing Arm

  • Mfr # ALWL10

  • Zoro # G712493470


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Includes
Wall Mount Ligh User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWL10
Zoro #
G712493470
UPC #
810064693199
Country of Origin
China

Details

Includes
Wall Mount Ligh User Manual

Description

Simple yet functional, the ART+LIGHT Adjustable Sconce works universally for your lighting needs. This adjustable wall sconce features a telescopic swing arm that extends from 27'' to 48'' and swings left-to-right on a 180-degree plane. Wall sconce light is designed for multiple uses and spaces including living rooms, bedrooms, offices and more. Our wall lamp comes with 2 linen lamp shades with acrylic diffusers and adhesive framing. Adhesive allows easy attachment to the included wire framing for installation. Small shade measures 9'' diameter x 6.7'' H. Large shade is 15'' diameter x 9'' H. E26 medium base accepts 60W bulb not included. 6' L cable with plug and on/off control switch. 120V, 60Hz, 60 Watts. Hardware included for wall mount installation. Weighs 7.5 lbs. ETL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.