
Drill Bit, Cobalt, 13/32", PK5
Mfr # 01351
Zoro # G7166699
product price: $95.79
/pk 5, $19.16/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11.50mm
Shank Dia.
13/32"
Cutting Direction
Right Hand
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01351
Zoro #
G7166699
UPC #
722793013516
Country of Origin
China
Dimensions
Drill Bit Size
11.50mm
Shank Dia.
13/32"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,Cobalt,13/32",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Split point
Drill Bit Material
Cobalt
Number of Pieces
5
Drill Bit Grouping
Drill Bit
Material
Cobalt
Description
Drill Bit,Cobalt,13/32 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.