This item is Discontinued.

Artu Multi Purpose Drill Bit, 5/8 x 6 In 01080

Multi Purpose Drill Bit, 5/8 x 6 In (Discontinued)

  • Mfr # 01080
  • Zoro # G4936181
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01080
Zoro #
G4936181
UPC #
722793010805
Country of Origin
China

Dimensions

Drill Bit Size
5/8 in
Shank Dia.
3/8"
Length
6-1/8"
Size
5/8"

Details

Item
Carbide-Tipped Drill Bit
Number of Pieces
1
Designed For
Rotary or Percussion Drilling
Includes
(1) Bit
For Use With
Masonry, Ceramic Tile, Concrete, Brick, Fiberglass, Acrylic, Glass, Cast Metals, Hardened Steel, Granite, Marble, Woods, Plastics
Material
Tungsten Carbide

Description

Carbide-Tipped Drill Bit, 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.