Zoro Homepage

HPE 3810M/2930M 4PT 100M/1G/10G SFP+ MACSEC MOD

  • Mfr # JL083A

  • Zoro # G915831789


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Network Standard
10GBase-X
Expansion Slot Type
SFP+
Compatible With
Aruba 3810M Switch
Height
1.1 in
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL083A
Zoro #
G915831789
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1 in
Width
2.9 in

Details

Network Standard
10GBase-X
Expansion Slot Type
SFP+
Compatible With
Aruba 3810M Switch
Ethernet Technology
10 Gigabit Ethernet
Item
Expansion Module
Total Number of Expansion Slots
4
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.