10/100/1000Mbs Dual Port RJ45 PCIe x4 NIC Card for Dell - 430-3821

  • Mfr # 430-3821-AX

  • Zoro # G0687621


product price:  $83.39
/ea

Key Features

Compatible With
Server
Height
5.7 in
Number of Ports
2
Depth
2.6"
Width
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
430-3821-AX
Zoro #
G0687621
UPC #
841280110894
Country of Origin
Unknown

Dimensions

Height
5.7 in
Depth
2.6"
Width
0.7 in

Details

Item
Gigabit Ethernet Card
Compatible With
Server
Number of Ports
2
Form Factor
Plug-in Card
Network Technology
10/100/1000Base-T
Host Interface
PCI Express 2.1 x4
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Network Standard
10/100/1000Base-T
Device Supported
Server

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.