Tapered Roller Set, 1.25inBore, 2.875inOD
Mfr # 2101084387
Zoro # G2071347
product price: $40.49
/eaKey Features
Bore Dia. (In.)
1.25
Type
Inch Series
Temp. Range (F)
-20 to 250
Bore (mm)
31.75
Lubrication
Light Oil Preservative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101084387
Zoro #
G2071347
UPC #
00600649954520
Country of Origin
Spain
Dimensions
Bore Dia. (In.)
1.25
Details
Item
Tapered Roller Bearing Set
Type
Inch Series
Temp. Range (F)
-20 to 250
Bore (mm)
31.75
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Cage Material
Steel
Description
Tapered Roller Set,1.25inBore,2.875inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.