Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asa Electronics ASA Electronics ASAAN519 Jensen Am & Fm Antenna with Whip ASAAN519

ASA Electronics ASAAN519 Jensen Am & Fm Antenna with Whip (Discontinued)

  • Mfr # ASAAN519
  • Zoro # G104062178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASAAN519
Zoro #
G104062178
UPC #
681787015144
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Jensen Am & Fm Antenna with Whip
  • Adjustable ball base for top or side mounting
  • 31" mast with spring
  • Detachable 180 in. cable
  • 8" braided ground lead
  • 3-hole mounting hardware included
Specifications
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.