
1-1/2" Flanged Ball Check Valve, Material of Construction: PVC
Mfr # 1215015
Zoro # G6193883
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
11/2in
Connection Type
Flanged x Flanged
Connection
SOCKET
Body Material
PVC,FKM
Material of Construction
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215015
Zoro #
G6193883
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
11/2in
Size
1 1/2"
Width
5"
Length
7.56"
Details
Connection Type
Flanged x Flanged
Connection
SOCKET
Body Material
PVC,FKM
Item
Ball Check Valve
Material of Construction
PVC
Max. Pressure
150 PSI
Standards
ANSI 150
Type
ROUND HANDLE
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.