Zoro Homepage

1-1/2" Socket PVDF Ball Valve 2-Way

  • Mfr # 1627015

  • Zoro # G6161246


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVDF
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1627015
Zoro #
G6161246
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1 1/2 in
Overall Length
6.42 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Handle Height
3.5 in
Nominal Valve Size
1 1/2 in
Handle Length
5.16 in

Details

Ball Material
PVDF
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket
Item
Ball Valve
Ball Valve Product Group
Manual
Max. Pressure
230 PSI CWP
Features
True Union Design
Stem Type
1-Piece Stem
Seat Material
PTFE
Handle Material
ABS
Body Material
Plastic
Temp. Range
-5 Degrees to 210 Degrees F
Compliance
ISO 9001
Handle Type
Tee
Stem Material
PVDF
Standards
ASTM D1784, ASTM D3222, ASTM D4101
Seal Material
FKM
Pipe Schedule Compatibility
Schedule 80
Coefficient of Volume (Cv)
155
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Socket
Operating Temperature - Maximum
210 Degrees F
Included Mounting
Actuator Mounting Pad
Operating Temperature - Minimum
-5 Degrees F
ANSI Flange Class
Class 150
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVDF, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVDF, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVDF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.