Zoro Homepage

1-1/4" Flanged Ball Check Valve, Material of Construction: CPVC

  • Mfr # 1218012

  • Zoro # G6194008


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4 in
Connection Type
Flanged
Connection
SOCKET
Body Material
CPVC,EPDM
Size
1 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218012
Zoro #
G6194008
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1 1/4 in
Size
1 1/4"

Details

Connection Type
Flanged
Connection
SOCKET
Body Material
CPVC,EPDM
Item
Ball Check Valve
Material of Construction
CPVC
Max. Pressure
150 PSI
Standards
ANSI 150, NSF-61
Type
LEVER HANDLE

Description

Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.