This item is Discontinued.

Asahi 1-1/4", Socket/Threaded, PVC, Y Strainer, 150 psi 1257012

1-1/4", Socket/Threaded, PVC, Y Strainer, 150 psi (Discontinued)

  • Mfr # 1257012
  • Zoro # G6162007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1257012
Zoro #
G6162007
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1 1/4 in
Length
11 3/32 in

Details

Item
Y Strainer
Connection Type
Socket/Threaded
Max. Fluid Temp.
120 Degrees F
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Microns
840
Gasket Material
EPDM
Mesh
20
Standards
NSF-61

Description

Y Strainer, Pipe Size 1 1/4 in, Length 11 3/32 in, Screen Material PVC, Housing Material PVC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.