Zoro Homepage
This item is Discontinued.
Asahi 1-1/4" Thread PVC Ball Valve 2-Way 172016012

1-1/4" Thread PVC Ball Valve 2-Way (Discontinued)

  • Mfr # 172016012
  • Zoro # G6161578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172016012
Zoro #
G6161578
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1 1/4"
Tube Size
1 1/4"
Overall Length
4.76 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 150 psi, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Valve Construction One-Piece, Body Material PVC, Valve Ways 2-Way, Ball Port Style Full Port, Operating Temperature - Minimum 30 Degrees F, Stem Material PVC, Operating Temperature - Maximum 120 Degrees F, NEMA Enclosure Rating 4X

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.