Zoro Homepage

1" Flanged PVC Swing Check Valve

  • Mfr # 1201010

  • Zoro # G6162348


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1in
Connection Type
Flanged
Connection
SOCKET
Body Material
PVC
Body Material - Valves
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201010
Zoro #
G6162348
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1in
Overall Height
4 39/64 in
Width
4-1/4"
Size
1"
Pipe or Tube Size - Check Valves
1 in
Length
6 19/64 in
Overall Length
6.3 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Connection Type
Flanged
Connection
SOCKET
Body Material
PVC
Body Material - Valves
PVC
Mounting Position
Any
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
150 psi @ 120 Degrees F
Min. Temp. - Valves
30 Degrees F
Compliance
ASTM D1784 Cell Class 12454A
Max. Temp.
120 Degrees F
Seal Material - Check Valves
EPDM
Max. Water Pressure
150 psi
Max. Pressure
150 psi
Standards
ASTM D1784 Cell Class 12454A
Seal Material
EPDM
Seat Material
EPDM
Flow Design
Single
Cracking Pressure - Check Valves
1.0 psi
Max. Temp. - Valves
120 Degrees F
Material of Construction
PVC
Mechanism and Body Design
Inline Swing
Item
Swing Check Valve
Connection Type - Check Valves
Flange x Flange
Sub-Category
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material - Check Valves
EPDM
Application - Valves
General Purpose
Cracking Pressure
1.000 psi
Max. Steam Pressure - Valves
Not Rated
Full Flow - Valves
Yes
Mounting Orientation
Horizontal, Vertical
Type
LEVER HANDLE
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Connection Type - Side 1
Flange
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
24
Operating Temperature - Minimum
30 Degrees F
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
120 Degrees F
Maximum Pressure - Steam
Not Rated
ANSI Flange Class
Class 150
Silent Check
Standard
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
For Media
Chemicals, Water
Valve Body Style
Inline

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.