Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Flanged PVC Swing Check Valve, Length: 6.30"

  • Mfr # 1205010

  • Zoro # G6199468


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1in
Connection Type
Flanged
Connection
THREADED
Body Material
PVC,FKM
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205010
Zoro #
G6199468
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1in
Size
1"
Width
4-1/4"
Length
6.30"

Details

Connection Type
Flanged
Connection
THREADED
Body Material
PVC,FKM
Material of Construction
PVC
Max. Pressure
150 PSI
Item
Swing Check Valve
Standards
ANSI 150, NSF-61
Type
ROUND HANDLE

Description

Minimum flow resistance - Low pressure drop. Horizontal or vertical installation. All sizes rated for full vacuum service. Minimum back pressure to seat disc tightly. Top access cover facilitates maintenance without body removal from pipeline. All thermoplastic body. All PVC parts made of high impact PVC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.