Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1'' PP FLG SWING CHECK VALVE FKM

  • Mfr # 1207010

  • Zoro # G913788054


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1in
Connection Type
Flanged
Body Material
PP,FKM
Seat Material
FKM
Standards
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207010
Zoro #
G913788054
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1in

Details

Connection Type
Flanged
Body Material
PP,FKM
Seat Material
FKM
Standards
ANSI 150
Seal Material
FKM

Description

1'' PP FLG SWING CHK VLV FKM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.