
12" PVC Spring Wafer Check Valve
Mfr # 111206122
Zoro # G6196202
product price: $3,485.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
12in
Connection
WAFER
Body Material
PVC,EPDM
Size
12"
Material of Construction
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111206122
Zoro #
G6196202
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
12in
Size
12"
Length
3.38"
Width
16-9/64"
Details
Connection
WAFER
Body Material
PVC,EPDM
Item
Spring Wafer Check Valve
Material of Construction
PVC
Max. Pressure
150 PSI
Standards
JIS, ABS
Type
PLASGEAR
Description
All 3" – 8" wafer check valves operate at a maximum pressure of 150 psi, 10" and 12" valves at 90 psi and up to 120o F. PVC body with EPDM or FKM seals. Slim profile permits easy installation. Wafer style fits between 2-mating flanges. Face to Face meets ASME/ANSI B16.10. No spacer required. No pipe interference with disc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.