Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" MNPT x Barb PVC Ball Valve 2-Way

  • Mfr # 1078002

  • Zoro # G6162460


product price: $27.59
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1078002
Zoro #
G6162460
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/4 in
Overall Length
3.48 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Handle Length
1.18 in
Nominal Valve Size
1/4 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
MNPT x Barb
Item
Ball Valve
Compliance
ISO 9001
Stem Type
1-Piece Stem
Temp. Range
30 Degrees to 120 Degrees F
Stem Material
PVC
Handle Type
Lever
Ball Valve Product Group
Manual
Handle Material
ABS
Features
Precise Finger Tip Control
Max. Pressure
150 PSI
Body Material
Plastic
Standards
ASTM D1784
Seat Material
PTFE
Seal Material
EPDM
Type
LEVER HANDLE
Connection Gender - Side 1
Male
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
1.2
Connection Gender - Side 2
Male
Operating Temperature - Minimum
30 Degrees F
Connection Type - Side 1
Barb
Operating Temperature - Maximum
120 Degrees F
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.