Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" MNPT x FNPT PVC Ball Valve 2-Way

  • Mfr # 1080002

  • Zoro # G6162445


product price: $27.89
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080002
Zoro #
G6162445
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/4 in
Overall Length
2.7 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Handle Length
1.18 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
MNPT x FNPT
Item
Ball Valve
Standards
ASTM D1784
Seat Material
PTFE
Compliance
ISO 9001
Stem Material
PVC
Temp. Range
30 Degrees to 120 Degrees F
Ball Valve Product Group
Manual
Features
Precise Finger Tip Control
Body Material
Plastic
Handle Material
ABS
Stem Type
1-Piece Stem
Max. Pressure
150 PSI
Handle Type
Lever
Seal Material
EPDM
Type
LEVER HANDLE
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
120 Degrees F
Coefficient of Volume (Cv)
1.6
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Male
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.