Zoro Homepage

2-1/2" Flanged PVC Swing Check Valve

  • Mfr # 1201025

  • Zoro # G6162311


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
21/2in
Connection Type
Flanged
Connection
SOCKET
Body Material
PVC
Cracking Pressure - Check Valves
1.0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201025
Zoro #
G6162311
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
21/2in
Width
7"
Pipe or Tube Size - Check Valves
2 1/2 in
Size
2 1/2"
Overall Height
6 1/2 in
Length
9 29/64 in
Overall Length
9.45 in
Pipe or Tube Size
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Connection Type
Flanged
Connection
SOCKET
Body Material
PVC
Cracking Pressure - Check Valves
1.0 psi
Min. Temp. - Valves
30 Degrees F
Body Material - Valves
PVC
Max. Temp. - Valves
120 Degrees F
Application - Valves
General Purpose
Connection Type - Check Valves
Flange x Flange
Seat Material - Check Valves
EPDM
Max. Pressure
150 psi
Flow Design
Single
Max. Water Pressure
150 psi
Max. Steam Pressure - Valves
Not Rated
Seal Material - Check Valves
EPDM
Seat Material
EPDM
Item
Swing Check Valve
Max. Water Pressure - Valves
150 psi @ 120 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Material of Construction
PVC
Mechanism and Body Design
Inline Swing
Seal Material
EPDM
Item - Check Valves
Check Valve
Standards
ASTM D1784 Cell Class 12454A
Full Flow - Valves
Yes
Sub-Category
PVC
Max. Temp.
120 Degrees F
Mounting Position
Any
Compliance
ASTM D1784 Cell Class 12454A
Cracking Pressure
1.000 psi
Mounting Orientation
Horizontal, Vertical
Type
LEVER HANDLE
3-A Standard Compliance
Not Rated
Silent Check
Standard
Maximum Pressure - Operating
150 psi
Check Mechanism
Swing
Operating Temperature - Minimum
30 Degrees F
ANSI Flange Class
Class 150
Operating Temperature - Maximum
120 Degrees F
Connection Type - Side 1
Flange
Valve Body Style
Inline
Connection Type - Side 2
Flange
For Media
Chemicals, Water
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
250
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.