Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2'' PP SWING CHECK VALVE EPDM

  • Mfr # 1202025

  • Zoro # G213788082


product price: $1,811.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
21/2in
Connection Type
Flanged
Connection
THREADED
Body Material
PP,EPDM
Standards
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202025
Zoro #
G213788082
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
21/2in

Details

Connection Type
Flanged
Connection
THREADED
Body Material
PP,EPDM
Standards
ANSI 150
Max. Pressure
150 PSI
Seal Material
EPDM
Type
LEVER HANDLE
Seat Material
EPDM

Description

2-1/2'' PP SWING CHECK VLV EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.