Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Thread PVC Ball Valve 2-Way

  • Mfr # 1607025

  • Zoro # G6161499


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1607025
Zoro #
G6161499
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
2 1/2 in
Overall Length
8.46 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Handle Length
7.87 in
Handle Height
4.96 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Threaded
Item
Ball Valve
Compliance
ISO 9001
Temp. Range
30 Degrees to 120 Degrees F
Max. Pressure
230 PSI CWP
Ball Valve Product Group
Manual
Seat Material
PTFE
Features
True Union Design
Stem Material
PVC
Body Material
Plastic
Handle Material
ABS
Stem Type
1-Piece Stem
Standards
NPT
Handle Type
Tee
Seal Material
FKM
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
365
Operating Temperature - Minimum
30 Degrees F
Pipe Schedule Compatibility
Schedule 80
Operating Temperature - Maximum
120 Degrees F
Included Mounting
Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 1/2 in, Valve Ways 2-Way, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.