Zoro Homepage

2-1/2" Thread PVC Ball Valve 2-Way

  • Mfr # 2511025

  • Zoro # G6161079


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2511025
Zoro #
G6161079
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
2 1/2 in
Outlet Connection Size - Side 1
2 1/2 in
Outlet Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Threaded
Item
Ball Valve
Temp. Range
30 Degrees to 120 Degrees F
Stem Type
1-Piece Stem
Compliance
ISO 9001
Stem Material
PVC
Ball Valve Product Group
Manual
Features
True Union Design
Seat Material
PTFE
Handle Type
Tee
Body Material
Plastic
Max. Pressure
230 PSI CWP
Handle Material
ABS
Standards
NSF-61
Seal Material
EPDM
Special Features
Actuator Compatible
Maximum Pressure - Combustible Gas
Not Rated
Included Mounting
Actuator Mounting Pad
Operating Temperature - Minimum
30 Degrees F
Inlet Connection Entry
Bottom
Operating Temperature - Maximum
120 Degrees F
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
Type 23
Maximum Pressure - Steam
Not Rated

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 2 1/2 in, Inlet Connection Size 2 1/2 in, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 1/2 in, Handle Material ABS, Outlet Connection Size - Side 2 2 1/2 in, Valve Ways 3-Way, Maximum Pressure - Operating 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.