
2 PP FLG SWING CHECK VALVE PTFE
Mfr # 1209020
Zoro # G613788057
product price: $1,479.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2in
Connection Type
Flanged
Body Material
PP,PTFE
Seal Material
PTFE
Seat Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1209020
Zoro #
G613788057
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
2in
Details
Connection Type
Flanged
Body Material
PP,PTFE
Seal Material
PTFE
Seat Material
PTFE
Standards
ANSI 150
Description
2 PP FLG SWING CHK VLV PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.