
2'' PP SWING CHECK VALVE EPDM
Mfr # 1202020
Zoro # G113788045
product price: $1,294.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2in
Connection Type
Flanged
Body Material
PP,EPDM
Standards
ANSI 150
Seat Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1202020
Zoro #
G113788045
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
2in
Details
Connection Type
Flanged
Body Material
PP,EPDM
Standards
ANSI 150
Seat Material
EPDM
Seal Material
EPDM
Description
2'' PP SWING CHECK VLV EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.