
2 PVDF FLG SWING CHECK VALVE TEF
Mfr # 1203020
Zoro # G313788050
product price: $5,058.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2in
Connection Type
Flanged
Body Material
PVDF,PTFE
Standards
ANSI 150
Seal Material
Teflon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1203020
Zoro #
G313788050
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
2in
Details
Connection Type
Flanged
Body Material
PVDF,PTFE
Standards
ANSI 150
Seal Material
Teflon
Seat Material
Teflon
Description
2 PVDF FLG SWING CHK VLV TEF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.