Zoro Homepage

2" Socket PVC Ball Check Valve

  • Mfr # 1213020

  • Zoro # G6162156


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2in
Connection Type
Socket/Thread x Socket/Thread
Body Material
PVC
Max. Pressure
150 psi
Connection Type - Check Valves
Socket x Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1213020
Zoro #
G6162156
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
2in
Length
6-49/64"
Size
2"
Pipe or Tube Size - Check Valves
2"
Overall Height
4-11/64"
Width
4.17"
Overall Length
6.77 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
Socket/Thread x Socket/Thread
Body Material
PVC
Max. Pressure
150 psi
Connection Type - Check Valves
Socket x Socket
Seal Material
FKM
Cracking Pressure
1.000 psi
Mounting Position
Any
Cracking Pressure - Check Valves
1.000 psi
Compliance
ASTM D1784 Cell Class 12454A
Body Material - Valves
PVC
Item
Ball Check Valve
Max. Water Pressure - Valves
150 psi @ 120 Degrees F
Seal Material - Check Valves
FKM
Standards
ASTM D1784 Cell Class 12454A
Max. Temp. - Valves
120 Degrees F
Mechanism and Body Design
Inline Ball
Flow Design
Single
Application - Valves
General Purpose
Max. Temp.
120 Degrees F
Seat Material - Check Valves
FKM
Sub-Category
PVC
Min. Temp. - Valves
30 Degrees F
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
Not Rated
Full Flow - Valves
No
Material of Construction
PVC
Max. Water Pressure
150 psi
Seat Material
FKM
Mounting Orientation
Horizontal, Vertical
For Media
Chemicals, Water
Coefficient of Volume (Cv)
130
Check Mechanism
Ball
Maximum Pressure - Steam
Not Rated
Valve Body Style
Inline
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Union Socket
Silent Check
Standard
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
Union Socket
Operating Temperature - Maximum
120 Degrees F
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
30 Degrees F
3-A Standard Compliance
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FKM, Full Flow - Valves No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.