Zoro Homepage

2" Socket PVDF Ball Valve 2-Way

  • Mfr # 1627020

  • Zoro # G6161237


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVDF
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1627020
Zoro #
G6161237
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
2 in
Overall Length
7.76 in
Handle Length
6.26 in
Connection Size - Side 2
2 in
Handle Height
4.04 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Ball Material
PVDF
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket
Item
Ball Valve
Features
True Union Design
Body Material
Plastic
Seat Material
PTFE
Temp. Range
-5 Degrees to 210 Degrees F
Max. Pressure
230 PSI CWP
Stem Material
PVDF
Compliance
ISO 9001
Stem Type
1-Piece Stem
Handle Type
Tee
Handle Material
ABS
Ball Valve Product Group
Manual
Seal Material
FKM
Standards
ASTM D1784, ASTM D3222, ASTM D4101
Included Mounting
Actuator Mounting Pad
Coefficient of Volume (Cv)
190
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-5 Degrees F
Pipe Schedule Compatibility
Schedule 80
Operating Temperature - Maximum
210 Degrees F
Connection Type - Side 1
Socket
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVDF, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVDF, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVDF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.